RAK1 7/8
Description
RAK1 7/8 PILLOW BLK BRG UNIT ; 1-7/8" BORE 2-3/16" BASE-CTR HGT 2 HOLE
Part # RAK1 7/8
BDI # 1371377
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520415
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2