E110037.00
Description
E110037.00 GENERAL PURPOSE AC MOTOR ; POR 1.5HP 1725RPM 56 115/230V 1PH 60HZ
Part # E110037.00
BDI # 22502496
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.87
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
C-Face