11138 / 1.125X1.752X0.25 CRW1 R
Description
CRSEAL 11138 / 1.125X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 11138
BDI # 1413991
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180976