11224 / 1.125X1.874X0.25 CRW1 R
Description
CRSEAL 11224 / 1.125X1.874X0.25 CRW1 R ; SGL LIP SEAL
Part # 11224
BDI # 18204672
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case