21100 / 2.125X2.875X0.438 CRWA1 R
Description
CRSEAL 21100 / 2.125X2.875X0.438 CRWA1 R ; DBL LIP SEAL
Part # 21100
BDI # 1243515
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604263