16246 / 1.625X2.502X0.313 CRWA1 R
Description
CRSEAL 16246 / 1.625X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16246
BDI # 1243007
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182762