32502 / 3.25X4.501X0.438 CRWHA1 R
Description
CRSEAL 32502 / 3.25X4.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 32502
BDI # 1414157
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185286