7440 / 0.75X1.25X0.25 CRW1 R
Description
CRSEAL 7440 / 0.75X1.25X0.25 CRW1 R ; SGL LIP SEAL
Part # 7440
BDI # 1242169
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187222