D50B19H
Description
D50B19H ROLLER CHAIN SPROCKET ; RSB 50-2 CHAIN 19T B-HUB ONE SIDE
Part # D50B19H
BDI # 607841
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Duplex Type
Global Part Number GPN:
30630
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore