H50P20
Description
H50P20 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 20T B-STYLE W/HT
Part # 50P20
BDI # 918742
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed