H50P19
Description
H50P19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T B-STYLE W/HT
Part # 50P19
BDI # 918741
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed