2307 E-2RS1TN9
Description
2307 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 80MM OD 31MM IR WD
Part # 2307 E-2RS1TN9
BDI # 1420378
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing