3207 ATN9/C3

COMPARE

3207 ATN9/C3

Description
3207 ATN9 /C3 ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD DR OPEN

SKF

Part # 3207 ATN9/C3

BDI # 1420710

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY