NP15/16

COMPARE

NP15/16

Description
NP15/16 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # NP15/16

BDI # 1192095

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY