3J 7/8

COMPARE

3J 7/8

Description
3J 7/8 SLEEVE COUPLING FLANGE ; 0.875" BORE X 1.5" HUB DIA FLG TYPE

MARTIN SPROCKET & GR

Part # 3J 7/8

BDI # 618367

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY