4J 3/4
Description
4J 3/4 SLEEVE COUPLING FLANGE ; 3/4" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 3/4
BDI # 619410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs