5J 3/4
Description
5J 3/4 SLEEVE COUPLING FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB
Part # 5J 3/4
BDI # 621123
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs