P448M20-2012
Description
P448M20-2012 SPROCKET ; 8MM P 44T 20MM T WIDE BORE FOR 2012 BUSH
Part # P448M20-2012
BDI # 610352
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577667
Pitch Diameter - Millimeter:
112.05