8MX-32S-36

COMPARE

8MX-32S-36

Description
8MX-32S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183032

BDI # 1117391

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 91.694
Inch - Metric: Metric
Outside Diameter - Inch: 3.145
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY