KHP208-24

COMPARE

KHP208-24

Description
KHP208-24 PILLOW BLOCK BEARING ; 1-1/2" ID

AMI BEARINGS

Part # KHP208-24

BDI # 102478

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 49.2

Price Inventory : Available to order
Loading Price
QTY