KHP205-16

COMPARE

KHP205-16

Description
KHP205-16 PILLOW BLOCK BEARING ; 1" IDX1-1/2" WDX2-3/4" HT

AMI BEARINGS

Part # KHP205-16

BDI # 102432

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY