L100 1-3/8 5/16X5/32 KW

COMPARE

L100 1-3/8 5/16X5/32 KW

Description
L100 1-3/8 5/16X5/32 KW JAW COUPLING HUB ; 1-3/8" BORE

EBC

Part # L100 1-3/8 5/16X5/32 KW

BDI # 25181316

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY