19832 / 2X2.75X0.313 CRWA1 R
Description
CRSEAL 19832 / 2X2.75X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19832
BDI # 1414094
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603759