TXT525AT ATV TAPER BUSHED REDCR

COMPARE

TXT525AT ATV TAPER BUSHED REDCR

Description
TXT525AT OBSOLETE USE 279001886 05/24 ; POR

DODGE

Part # 245552

BDI # 271212

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 144.018
Nominal Center Distance - Inch: 5.67
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.96

Price Inventory : In stock
Loading Price
QTY