TXT425AT ATV TAPER BUSHED REDCR

COMPARE

TXT425AT ATV TAPER BUSHED REDCR

Description
TXT425AT ATV TAPER BUSHED REDCR ; POR PARALLEL TORQUE-ARM 25:1 RATIO

DODGE

Part # 244527

BDI # 271073

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 121.666
Nominal Center Distance - Inch: 4.79
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.42

Price Inventory : In stock
Loading Price
QTY