119468.00

COMPARE

119468.00

Description
119468.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 119468.00

BDI # 21471501

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.87
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2-3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY