51455
Description
51455 SPIN-ON HYDRAULIC FILTER ; 3.81" OD X 6.02" HT 1000 PSI 24-28GPM
Part # 51455
BDI # 18434108
Features
Thread Size:
1-3/8"-12
Inch - Metric:
Inch
Other Features:
2/20 = 4/10 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Melroe Bobcat/Caterpillar/John Deere Equipment Application
Overall Height - Inch:
6.02
Overall Height - Millimeter:
152.908
Product Type:
Spin-On Hydraulic Filter