D6400-L28-16-O-X
Description
D6400-L28-16-O-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D6400-L28-16-O-X
BDI # 26555674
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D8801-L42-48-CF-BANJO-X
Description
D8801-L42-48-CF-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)
Part # D8801-L42-48-CF-BANJO-X
BDI # 26561855
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting
D7801-L42-24-CF-BANJO-SS
Description
D7801-L42-24-CF-BANJO-SS TUBE ELBOW, L42MBT-24MBSPP CF BANJO 90DEG SS (SMARTCATALOG)
Part # D7801-L42-24-CF-BANJO-SS
BDI # 26560395
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Banjo
Product Name:
Compression Fitting
D7801-S38-24-ED-BANJO-X
Description
D7801-S38-24-ED-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE (SMARTCATALOG)
Part # D7801-S38-24-ED-BANJO-X
BDI # 26564201
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting
D6504-L35-L18-SS
Description
D6504-L35-L18-SS TUBE ADAPTER, L35FMS-L18MBT STRAIGHT SS (SMARTCATALOG)
Part # D6504-L35-L18-SS
BDI # 26560177
Features
Fitting Type:
Straight | Reducer
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting