57182
Description
57182 SPIN-ON LUBE FILTER ; CELLULOSE 3.67" OD 10MICRON
Part # 57182
BDI # 18435822
Features
Thread Size:
1-1/8"-16
Inch - Metric:
Inch
Other Features:
2/75 = 10/30 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Apache/Case/Cummins B Series Engine/Freightliner/Komatsu Application
Overall Height - Inch:
6.94
Overall Height - Millimeter:
176.276
Product Type:
Spin-On Lube/Hydraulic Filter
51768
Description
51768 SPIN-ON LUBE FILTER ; CELLULOSE 3.66" OD 35MICRON
Part # 51768
BDI # 18435024
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
30 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | ABG Construction Equipment/Bomag/Case/IHC/Deutz Engine/Deutz Tractor/Komatsu/Mitsubishi/Poclain Application
Overall Height - Inch:
5.178
Overall Height - Millimeter:
131.521
Product Type:
Spin-On Lube/Transmission Filter
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Volvo/Ford Mustang Application
Overall Height - Inch:
3.812
Overall Height - Millimeter:
96.825
Product Type:
Spin-On Lube/Transmission Filter
51847
Description
51847 SPIN-ON HYDRAULIC FILTER ; MICROGLASS 5" OD TP X 11.228" HT 5MIC
Part # 51847
BDI # 18436278
Features
Thread Size:
1-1/2"-16
Inch - Metric:
Inch
Other Features:
2/20 = 2/16 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Pall Hydraulic System Application | 4.484" Inside Diameter X 4.762" Outside Diameter X 0.139" Thickness Gasket 1 Packed | 4.75" Inside Diameter X 5.14" Outside Diameter X 0.185" Thickness Gasket 2 Packed
Overall Height - Inch:
11.228
Overall Height - Millimeter:
285.191
Product Type:
Spin-On Hydraulic Filter
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 24/44 Beta Ratio | 7 To 9 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Case/Ford/IHC/M-F/New Holland/Nissan Forklift Application
Overall Height - Inch:
5.157
Overall Height - Millimeter:
130.988
Product Type:
Spin-On Hydraulic Filter