51803
Description
51803 SPIN-ON LUBE FILTER ; CELLULOSE 25MICRON 12-16GPM
Part # 51803
BDI # 18435623
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
7 To 9 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Carrier/Transicold Refrigeration Unit Application
Overall Height - Inch:
6.987
Overall Height - Millimeter:
177.47
Product Type:
Spin-On Lube Filter