51849

COMPARE

51849

Description
51849 SPIN-ON HYDRAULIC FILTER ; 5.007" OD X 11.257" HT 340 PSI 28-30GPM

WIX

Part # 51849

BDI # 18436279

Features

Thread Size: 1-1/2"-16
Inch - Metric: Inch
Other Features: 2/20 = 2/9 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ag-Chem/Case/IHC/Ingersoll-Rand/Tigercat Application | 4.484" Inside Diameter X 4.762" Outside Diameter X 0.139" Thickness Gasket 1 Packed | 4.75" Inside Diameter X 5.14" Outside Diameter X 0.185" Thickness Gasket 2 Packed
Overall Height - Inch: 11.257
Overall Height - Millimeter: 285.928

Product Type: Spin-On Hydraulic Filter

Price Inventory : Available to order
Loading Price
QTY