Features
Fitting Type:
Plug | Blanking
Inch - Metric:
Inch
Material:
Steel
Other Features:
Zinc Plated
Overall Length - Inch:
0.748
Product Name:
Pipe Adapter
Overall Length - Millimeter:
19
D7803-S20-S20-12-CF-SS-X
Description
D7803-S20-S20-12-CF-SS-X TUBE TEE, W/OUT NUT & SLEEVE SS (SMARTCATALOG)
Part # D7803-S20-S20-12-CF-SS-X
BDI # 26556654
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D8400-S08-14-CF-SS-X
Description
D8400-S08-14-CF-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D8400-S08-14-CF-SS-X
BDI # 26564315
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7601-S10-S10-06
Description
D7601-S10-S10-06 TUBE TEE, S10MBT-S10MBT-06MBSPT BRANCH (SMARTCATALOG)
Part # D7601-S10-S10-06
BDI # 26564268
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D7801-L12-06-ED-BANJO-SS-X
Description
D7801-L12-06-ED-BANJO-SS-X TUBE ELBOW, L12MBT-06MBSPP ED BANJO 90DEG SS (SMARTCATALOG)
Part # D7801-L12-06-ED-BANJO-SS-X
BDI # 26557040
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting