Page 1 of 77

Next

Compare
D8400-L06-10-ED

COMPARE

D8400-L06-10-ED

Description
D8400-L06-10-ED TUBE ADAPTER, L06MBT-10MM ED STRAIGHT (SMARTCATALOG)

BRENNAN

Part # D8400-L06-10-ED

BDI # 26556643

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8400-L10-14-ED-X

COMPARE

D8400-L10-14-ED-X

Description
D8400-L10-14-ED-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)

BRENNAN

Part # D8400-L10-14-ED-X

BDI # 26557176

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L06-L06-L06-L06-SS

COMPARE

D2650-L06-L06-L06-L06-SS

Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-L06-L06-L06-L06-SS

BDI # 26565433

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D8801-L08-12-CF-BANJO-X

Description
D8801-L08-12-CF-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D8801-L08-12-CF-BANJO-X

BDI # 26559701

Features

Fitting Type: Elbow
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve | Banjo
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8400-L06-10-ED-SS-X

COMPARE

D8400-L06-10-ED-SS-X

Description
D8400-L06-10-ED-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D8400-L06-10-ED-SS-X

BDI # 26564836

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY