D8400-L06-10-ED
Description
D8400-L06-10-ED TUBE ADAPTER, L06MBT-10MM ED STRAIGHT (SMARTCATALOG)
Part # D8400-L06-10-ED
BDI # 26556643
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D8400-L10-14-ED-X
Description
D8400-L10-14-ED-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)
Part # D8400-L10-14-ED-X
BDI # 26557176
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L06-L06-L06-L06-SS
Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)
Part # D2650-L06-L06-L06-L06-SS
BDI # 26565433
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D8801-L08-12-CF-BANJO-X
Description
D8801-L08-12-CF-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)
Part # D8801-L08-12-CF-BANJO-X
BDI # 26559701
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting
D8400-L06-10-ED-SS-X
Description
D8400-L06-10-ED-SS-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE SS (SMARTCATALOG)
Part # D8400-L06-10-ED-SS-X
BDI # 26564836
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting