Page 1 of 6

Next

Compare
LUB-DRVKT120-ACFG

COMPARE

LUB-DRVKT120-ACFG

Description
LUB-DRVKT120-ACFG DRIVE COMPLETE UNIT (SMARTCATALOG)

NTN

Part # LUB-DRVKT120-ACFG

BDI # 25266906

Features

Thread Size: 1/4" RC
Other Features: 360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Aluminum Complex Food Grade Grease
Housing Material: Polyamide
Product Name: Single Point Lubricator
Overall Height - Inch: 7.008

Overall Height - Millimeter: 178

Price Inventory : Available to order
Loading Price
QTY
LUB-DRVKT120-ACFHD

COMPARE

LUB-DRVKT120-ACFHD

Description
LUB-DRVKT120-ACFHD DRIVE COMPLETE UNIT (SMARTCATALOG)

NTN

Part # LUB-DRVKT120-ACFHD

BDI # 25265012

Features

Thread Size: 1/4" RC
Other Features: 360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Aluminum Complex Food Grade Heavy Duty Grease
Housing Material: Polyamide
Product Name: Single Point Lubricator
Overall Height - Inch: 7.008

Overall Height - Millimeter: 178

Price Inventory : Available to order
Loading Price
QTY
LUB-DRVKT120-CCHS

COMPARE

LUB-DRVKT120-CCHS

Description
LUB-DRVKT120-CCHS DRIVE COMPLETE UNIT (SMARTCATALOG)

NTN

Part # LUB-DRVKT120-CCHS

BDI # 25268212

Features

Thread Size: 1/4" RC
Other Features: 360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Calcium Complex High Speed Grease
Housing Material: Polyamide
Product Name: Single Point Lubricator
Overall Height - Inch: 7.008

Overall Height - Millimeter: 178

Price Inventory : Available to order
Loading Price
QTY
LUB-DRVKT120-CLUP

COMPARE

LUB-DRVKT120-CLUP

Description
LUB-DRVKT120-CLUP DRIVE COMPLETE UNIT (SMARTCATALOG)

NTN

Part # LUB-DRVKT120-CLUP

BDI # 25266907

Features

Thread Size: 1/4" RC
Other Features: 360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Calcium and Lithium Universal Plus Grease
Housing Material: Polyamide
Product Name: Single Point Lubricator
Overall Height - Inch: 7.008

Overall Height - Millimeter: 178

Price Inventory : Available to order
Loading Price
QTY
LUB-DRVKT120-CSHT

COMPARE

LUB-DRVKT120-CSHT

Description
LUB-DRVKT120-CSHT DRIVE COMPLETE UNIT (SMARTCATALOG)

NTN

Part # LUB-DRVKT120-CSHT

BDI # 25268213

Features

Thread Size: 1/4" RC
Other Features: 360 Degree Indicator Light | Replaceable Batteries | with Support Flange | Calcium Sulphonate High Temperature Grease
Housing Material: Polyamide
Product Name: Single Point Lubricator
Overall Height - Inch: 7.008

Overall Height - Millimeter: 178

Price Inventory : Available to order
Loading Price
QTY