N1500-7T-20MM-I-POM 614-301-4
Description
N1500-7T-20MM-I-POM 614-301-4 ; NON-RETURNABLE SPROCKET
Part # N1500-7T-20MM-I-POM 614-301-4
BDI # 24110223
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.364
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.311
Outside Diameter - Millimeter:
33.3
Pitch Diameter - Millimeter:
34.65
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore
NS1500-32T_1-1/4IN_S_PA
Description
NS1500-32T_1-1/4IN_S_PA SPROCKET ; NON-RETURNABLE
Part # NS1500-32T_1-1/4IN_S_PA
BDI # 27495473
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.02
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
1500 Series Molded Split
Pitch Diameter - Millimeter:
152.908
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T 40MM SQ
Description
NS1500-32T 40MM SQ SPROCKET ; POR 614-211-1 MOLDED SPLIT
Part # 10028530
BDI # 17023639
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-32T-60MM-S-PA 614-211-2
Description
NS1500-32T-60MM-S-PA 614-211-2 SPROCKET ; NON-RETURNABLE MOLDED SPLIT
Part # NS1500-32T-60MM-S-PA 614-211-2
BDI # 24115791
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.098
Outside Diameter - Millimeter:
154.9
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore