1757-12T RB 3/4IN
        
            Description
            
            1757-12T RB SPROCKET ; POR CI RB 3/4 414-36-2 $
    
Part # 9120048
BDI # 18139290
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.796
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                6
                        
        
                            Outside Diameter - Millimeter:
                            
                                152.4
                        
        
                            Pitch Diameter - Millimeter:
                            
                                147.218
                        
        
                            Modular - Flat Top Size:
                            
                                1757
                        
        
                            Mounting Method:
                            
                                Rough Bore