2256-12R30M-DMS-SS
        
            Description
            
            2256-12R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
    
Part # 2256-12R30M-DMS-SS
BDI # 24480472
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                3.862
                        
        
                            Pitch - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                3.937
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                98.095
                        
        
                            Modular - Flat Top Size:
                            
                                2256
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
2256-18S40M-DMS
        
            Description
            
            2256-18S40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
    
Part # 2256-18S40M-DMS
BDI # 24480688
Features
        
                            Bore Profile:
                            
                                Square
                        
        
                            Pitch Diameter - Inch:
                            
                                5.76
                        
        
                            Pitch - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.819
                        
        
                            Outside Diameter - Millimeter:
                            
                                147.803
                        
        
                            Pitch Diameter - Millimeter:
                            
                                146.304
                        
        
                            Modular - Flat Top Size:
                            
                                2256
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
2256-18R1-DMS-SS
        
            Description
            
            2256-18R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
    
Part # 2256-18R1-DMS-SS
BDI # 24481060
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.76
                        
        
                            Pitch - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.819
                        
        
                            Other Features:
                            
                                Stainless Steel Screws | Zinc Plated Nut
                        
        
                            Pitch Diameter - Millimeter:
                            
                                146.304
                        
        
                            Modular - Flat Top Size:
                            
                                2256
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
2256-18R30M-DMS-SS
        
            Description
            
            2256-18R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
    
Part # 2256-18R30M-DMS-SS
BDI # 24481746
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                5.76
                        
        
                            Pitch - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                5.819
                        
        
                            Outside Diameter - Millimeter:
                            
                                147.803
                        
        
                            Pitch Diameter - Millimeter:
                            
                                146.304
                        
        
                            Modular - Flat Top Size:
                            
                                2256
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
2256-10R30M-RMS
        
            Description
            
            2256-10R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN
    
Part # 2256-10R30M-RMS
BDI # 24480134
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                3.236
                        
        
                            Pitch - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                3.28
                        
        
                            Outside Diameter - Millimeter:
                            
                                83.312
                        
        
                            Pitch Diameter - Millimeter:
                            
                                82.194
                        
        
                            Modular - Flat Top Size:
                            
                                2256
                        
        
                            Mounting Method:
                            
                                Finished Bore