N4700-12T-2IN-S-POM 114-588-1
Description
N4700-12T 2" SQ BORE SPROCKET ; POR 114-588-1
Part # 8500160
BDI # 24113271
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Other Features:
4700 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
N4700-21T 2-1/2IN S POM
Description
N4700-21T 2-1/2 SQ SPROCKET ; POR 114-1053-1 MOLDED
Part # 8536360
BDI # 22459919
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.064
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.08
Outside Diameter - Millimeter:
256.032
Pitch Diameter - Millimeter:
255.626
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-27T 1-1/2IN KWSS
Description
NS5700-27T 1-1/2IN KWSS SPROCKET ; POR 614-57-11 MOLDED SPLIT
Part # 9120284
BDI # 18145614
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
N5700-24T 1IN 1KW2SS POM
Description
N5700-24T 1IN 1KW2SS POM SPROCKET ; POR 114-1597-1
Part # 8536362
BDI # 22460057
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-25T 1-1/4IN KWSS
Description
NS5700-25T 1-1/4IN KWSS SPROCKET ; POR 614-64-3 MOLDED SPLIT
Part # 9168255
BDI # 18145611
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore