600-10R23M-RM
        
            Description
            
            600-10R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
    
Part # 600-10R23M-RM
BDI # 24481322
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                8.07
                        
        
                            Pitch - Millimeter:
                            
                                63.5
                        
        
                            Hub Type:
                            
                                A-No Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Pitch Diameter - Millimeter:
                            
                                204.978
                        
        
                            Modular - Flat Top Size:
                            
                                600
                        
        
                            Number of Teeth:
                            
                                10
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
600-14R23M-RM
        
            Description
            
            600-14R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE
    
Part # 600-14R23M-RM
BDI # 24481112
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                11.26
                        
        
                            Pitch - Millimeter:
                            
                                63.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                11.693
                        
        
                            Other Features:
                            
                                Split Guide Ring
                        
        
                            Pitch Diameter - Millimeter:
                            
                                286.004
                        
        
                            Modular - Flat Top Size:
                            
                                600
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
600-12R23M-RM
        
            Description
            
            600-12R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
    
Part # 600-12R23M-RM
BDI # 24480558
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                9.685
                        
        
                            Pitch - Millimeter:
                            
                                63.5
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Outside Diameter - Inch:
                            
                                10.079
                        
        
                            Outside Diameter - Millimeter:
                            
                                256
                        
        
                            Pitch Diameter - Millimeter:
                            
                                245.999
                        
        
                            Modular - Flat Top Size:
                            
                                600
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
600-8R23M-RM
        
            Description
            
            600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
    
Part # 600-8R23M-RM
BDI # 24481372
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                6.54
                        
        
                            Pitch - Millimeter:
                            
                                63.5
                        
        
                            Hub Type:
                            
                                A-No Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Polyamide
                        
        
                            Other Features:
                            
                                Split Guide Ring
                        
        
                            Pitch Diameter - Millimeter:
                            
                                166.116
                        
        
                            Modular - Flat Top Size:
                            
                                600
                        
        
                            Mounting Method:
                            
                                Finished Bore