820/815-41T RB 3/4IN ARM BODY
Description
820/815-41T RB 3/4" ARM SPROCKET ; CI GRVD 401-334-2
Part # 9167290
BDI # 18141858
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
CI815-21T-1-7/16IN-KWSS-A 401-160-56
Description
CI815-21T-1-7/16IN-KWSS-A SPROCKET ; 401-160-56 NON-SPLIT
Part # 10028780
BDI # 24117488
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-25T RB 3/4IN BLOCK
Description
CI820/815-25T RB 3/4IN BLOCK SPROCKET ; 414-24-2 NON-SPLIT CAST-IRON
Part # 9120046
BDI # 18142138
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Block Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
NS815-21T-1-1/4IN-I-PA-GR 614-28-12
Description
NS815-21T-1-1/4IN-I-PA-GR SPROCKET ; 614-28-12 MOLDED SPLIT
Part # 10028605
BDI # 24116925
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
815 Series Molded Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore