BF1283 280-CC 97.44 TAPERED
Description
BF1283 280-CC 97.44 TAPERED RHB REDUCER ; 280-CC 97.44
Part # BF12C28T09744
BDI # 297067
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.4
BF1083 180-CC 89.95 TAPERED
Description
BF1083 180-CC 89.95 TAPERED RHB REDUCER ; 180-CC 89.95
Part # BF10C18T08985
BDI # 296976
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.77
BB1283CN210TC/97.44A1ASI2.875X5.51
Description
BB1283CN210TC/97.44A1ASI2.875X5.51 ; HELICAL BEVEL REDUCER
Part # B12C21S09744
BDI # 296703
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.76
SF842BR-90K-B5-M1
Description
SF842BR-90K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01492
BDI # 181233
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79
BB1083 250-CC 89.85 2-3/8 S SHFT
Description
BB1083 250-CC 89.85 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C25S08985
BDI # 296674
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
19.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.47