832BF-3.5K-M8
Description
832BF-3.5K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00152
BDI # 180048
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3
F832B-3.3K-B7-M1
Description
F832B-3.3K-B7-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00613
BDI # 180427
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
F862B-3.3K-B11-M1
Description
F862B-3.3K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00898
BDI # 180681
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26
862B-3.5K-M1
Description
862B-3.5K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00324
BDI # 180219
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
8
F862B-3.5K-B9-M1
Description
F862B-3.5K-B9-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00901
BDI # 180684
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26