Page 1 of 70

Next

Compare
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
HXT415BT BTV TPR BUSH FLG MOUNT REDCR

COMPARE

HXT415BT BTV TPR BUSH FLG MOUNT REDCR

Description
HXT415BT BTV TPR BUSH FLG MOUNT REDCR

DODGE

Part # 963875

BDI # 296586

Features

Mounting Frame: B30
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 121.666
Nominal Center Distance - Inch: 4.79
Other Features: Double Reduction | Without Bushing | Other Mount Flange Mounted | HYDROIL Vane Motor
Mounting Method: Flange Mounted
Overall Length - Inch: 16.13

Price Inventory : Available to order
Loading Price
QTY
M1135042.00

COMPARE

M1135042.00

Description
M1135042.00 DC GEARMOTOR ; 40:1 62RPM 135LBIN 1/4HP 34VDC

LEESON

Part # M1135042

BDI # 557510

Features

Mounting Frame: 34-G
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.64

Price Inventory : Available to order
Loading Price
QTY
M1135044.00

COMPARE

M1135044.00

Description
M1135044.00 DC GEARMOTOR ; 20:1 RATIO MOTOR I/P RH O/P

LEESON

Part # M1135044

BDI # 557512

Features

Mounting Frame: 34-G
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.64

Price Inventory : Available to order
Loading Price
QTY
M1135069.00

COMPARE

M1135069.00

Description
M1135069.00 DC GEARMOTOR ; 60:1 42RPM 80LBIN 1/8HP 34VDC

LEESON

Part # M1135069

BDI # 557529

Features

Mounting Frame: 34-C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.64

Price Inventory : Available to order
Loading Price
QTY