Page 1 of 5

Next

Compare

COMPARE

192259.00

Description
192259.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM 80 IEC TEFC 1PH 60HZ

LEESON

Part # 192259.00

BDI # 22850787

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 9/4.5 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

192261.00

Description
192261.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 80 IEC TEFC 1PH 60HZ

LEESON

Part # 192261.00

BDI # 22850791

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1745
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
090LT17FH5326

COMPARE

090LT17FH5326

Description
090LT17FH5326 GP AC MOTOR ; 2HP 1800 TEFC 90L 3/60/230/460

LEESON

Part # R319

BDI # 27212354

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1710
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R301;063T17FH5326

COMPARE

R301;063T17FH5326

Description
063T17FH5326 GP AC MOTOR ; 1/4HP 1800RPM TEFC 63 3/60/230/460V

LEESON

Part # R301

BDI # 22327238

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 1700/1380
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
071T17FH5326

COMPARE

071T17FH5326

Description
071T17FH5326 IEC MOTOR ; 1/3HP 1800RPM TEFC 71 3/60 230/460V AL

LEESON

Part # R304

BDI # 22327268

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1700/1380
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.4/0.7 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY