D6-F-60-09-1
Description
D6-F-60-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-60-09-1
BDI # 21986088
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
D5-F-60-09-1
Description
D5-F-60-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D5-F-60-09-1
BDI # 21986024
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
D5-F-60-09-4
Description
D5-F-60-09-4 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D5-F-60-09-4
BDI # 21986026
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
D6-FRD-60-4
Description
D6-FRD-60-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-60-4
BDI # 24657833
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-60-1
Description
D6-FRD-60-1 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-60-1
BDI # 24657832
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Base Mount