Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
7 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-FSA-30-09
Description
C5-FSA-30-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 30" WIDE BELT CEMA C
Part # C5-FSA-30-09
BDI # 21978562
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
42-GC6203-01
Description
42-GC6203-01 TROUGHING IMPACT IDLER ; 20TRGH IMP UEQ R/G
Part # 0628031
BDI # 18140919
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
7 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-F-30-09-4
Description
D6-F-30-09-4 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-30-09-4
BDI # 21986070
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount