D5-FRD-36-4
Description
D5-FRD-36-4 IMPACT FLAT CARRY ; 5" ROLLER DIA 36" BELT WD
Part # D5-FRD-36-4
BDI # 21569773
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-48-4
Description
D6-FRD-48-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-48-4
BDI # 24657829
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-42-4
Description
D6-FRD-42-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-42-4
BDI # 24657827
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-42-1
Description
D6-FRD-42-1 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-42-1
BDI # 24657826
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-36-4
Description
D6-FRD-36-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-36-4
BDI # 24657825
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount