Page 1 of 269

Next

Compare
F832B-22K-B5-M1

COMPARE

F832B-22K-B5-M1

Description
F832B-22K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00610

BDI # 180424

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY
842B-50K-M1

COMPARE

842B-50K-M1

Description
842B-50K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00230

BDI # 180126

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 12.48
Overall Width - Inch: 6.26

Price Inventory : Available to order
Loading Price
QTY
HB682 180-CC 16.45 1-5/8IN SHFT

COMPARE

HB682 180-CC 16.45 1-5/8IN SHFT

Description
H6C18S01645 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6C18S01645

BDI # 298891

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 16.56
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB682 180-CC 14.74 1-5/8IN SHFT

COMPARE

HB682 180-CC 14.74 1-5/8IN SHFT

Description
H6C18S01474 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6C18S01474

BDI # 298888

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 16.56
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB682 180-CC 13.59 1-5/8IN SHFT

COMPARE

HB682 180-CC 13.59 1-5/8IN SHFT

Description
H6C18S01359 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H6C18S01359

BDI # 298885

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 16.56
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY