Page 1 of 263

Next

Compare
H14C21S20976

COMPARE

H14C21S20976

Description
HB1483 210-CC 209.76 3-5/8 ; 209.76 3-5/8" SHFT

DODGE

Part # H14C21S20976

BDI # 298499

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 8.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.55
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
H14C21S23605

COMPARE

H14C21S23605

Description
HB1483 210-CC 236.05 3-5/8 ; 236.05 3-5/8" SHFT

DODGE

Part # H14C21S23605

BDI # 298500

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.55
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
H14C25S03415

COMPARE

H14C25S03415

Description
HB1483 250-CC 34.15 3-5/8 ; 34.15 3-5/8" SHFT

DODGE

Part # H14C25S03415

BDI # 298507

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 58.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.31
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
H14C21S02021

COMPARE

H14C21S02021

Description
HB1482 210-CC 20.21 3-5/8 ; 20.21 3-5/8" SHFT

DODGE

Part # H14C21S02021

BDI # 298491

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 28.05
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
H14C21S15638

COMPARE

H14C21S15638

Description
HB1483 210-CC 156.38 3-5/8 ; 156.38 3-5/8" SHFT

DODGE

Part # H14C21S15638

BDI # 298498

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 11.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.55
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY